Menu Search
EATON #H1-1/4

Meter Socket Entry 1-1/4

SKU # 62258801394
Type: Meter Socket Entry
Size: 1-1/4 in.
Opening Type: 2.50" Opening
Material: Steel
Mounting: Screw

Meter Hubs: Type - Meter Socket Entry; Size - in - 1-1/4; Opening Type - 2.50" Opening; Material - Steel; Mounting - Screw