Menu Search
Meter Hubs Meter Socket Entry 2
EATON #H2

Meter Socket Entry 2

SKU # 62258801395
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Meter Socket Entry
Size: 2 in.
Opening Type: 2.50" Opening
Material: Steel
Mounting: Screw

Meter Hubs: Type - Meter Socket Entry; Size - in - 2; Opening Type - 2.50" Opening; Material - Steel; Mounting - Screw