Menu Search
ABB INSTALLATION PRODUCTS #MH12X

Microlectric® Hub, Mast; Aluminum; Threaded; Screw Mount; 1-1/4 in.

SKU # 62487100365
View more versions of this product
Size: 1-1/4 in.
Type: Mast Hub
Opening Type: Threaded
Material: Aluminum
Mounting: Screw

Additional Info: For 2-1/2 in. regular hub opening (add hub adapter plate BS052 if used with units having 4 in. hub openings). Supplied with 4 Robertson head screws. CSA certified.