Menu Search
MICROELECTRIC #MH25

Meter Socket Entry 2.50

SKU # 62487100368
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Meter Socket Entry
Size: 2.5 in.
Opening Type: Regular 2.50
Material: Aluminum
Mounting: Screw

Meter Hubs: Type - Meter Socket Entry; Size - in - 2.50; Opening Type - Regular 2.50; Material - Aluminum; Mounting - Screw; Additional Information - PVC Cat. No. PH25

Additional Info: PVC Cat. No. PH25