Menu Search
ABB INSTALLATION PRODUCTS #B3/8-6

Anti-Vibration Kit, 6 in. L, Hot Dip Galvanized Steel

SKU # 62487100651
RoHS Compliant
Type: Anti-Vibration Kit
Application: Spool Rack
Material: Hot Dip Galvanized Steel
Size: L: 6 in.

Additional Info: Number of Pieces: 5, Includes: (2) Bolts, (1) Washer, (1) Lockwasher and (1) Nut