Menu Search
ARLINGTON INDUSTRIES #MM23

Meter Socket Mounting Base Provides Smooth Mounting Surface

SKU # 01899742282
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Meter Socket Mounting Base
Application: Provides Smooth Mounting Surface
Installation: Notched Flanges
Material: Nonmetallic
Size: 23 x 17.62 in.

Additional Info: Application: Use with any siding type. Siding butts to edge of meter base. Paintable.