Menu Search
ABB INSTALLATION PRODUCTS #PMB200

Pole Mount Bracket Kit, 6.00 x 5.75 in.

SKU # 62487100257
Type: Pole Mount Bracket Kit
Application: Secures Microlectric Meter Socket to a Wooden Pole
Size: 6 x 5.75 in.

Meter Mounts: Type - Pole Mount Bracket Kit; Application - Secures Microlectric Meter Socket to a Wooden Pole; Size - 6.00 x 5.75 in.; Additional Information - Color: Gray, Conductor Range: 14-2 AWG

Additional Info: Color: Gray, Conductor Range: 14-2 AWG