Menu Search
MICROELECTRIC #S102WD

Acrylic Sealing Ring, Polycarbonate, Color: Silver

SKU # 62487100357
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Meter Socket Sealing
Material: Polycarbonate

Meter Rings: Type - Meter Socket Sealing; Material - Polycarbonate; Additional Information - Color: Silver

Additional Info: Color: Silver