Menu Search
ABB INSTALLATION PRODUCTS #BS2SB-5XB

Microlectric® Meter Socket Bridge Assembly, 200 A, 600 V, Thermoplastic

SKU # 62487100309
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Meter Socket Bridge Assembly
Application: BS2 Series Meter Sockets
Material: Thermoplastic
Amps: 200A
Voltage: 600V
Mounting: Bracket