You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
GENERAL ELECTRIC #TMCB12B

Meter Socket Cover Meter Stack Modules

SKU # 78316419461
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Meter Socket Cover
Application: Meter Stack Modules
Material: Steel

Meter Socket Opening Covers: Type - Meter Socket Cover; Application - Meter Stack Modules; Material - Steel; Additional Information - 240V, 125A, 10.50 in. L x 8.50 in. W x 3.75 in. H

Additional Info: 240V, 125A, 10.50 in. L x 8.50 in. W x 3.75 in. H