Menu Search
ABB INSTALLATION PRODUCTS #BDC2-VAILBC

Microlectric® Meter Socket, 1PH UG, 600V, 200A, 2 Meter, Left Hand

SKU # 62487100780 Manufacturer Series: Series BDC
Socket Type: Meter Trough
Service: 1PH UG
Meter Positions: 2
Main: Lugs, 200A
Amps/​Position: 200A
Voltage: 600V
Entry: Left Hand
Ring Type: Screw Type Sealing
Dimensions: 20.75x26.25x5.25 in.

MIC BDC2-VAILBC 2POS-200A-TROUGH