Menu Search
ABB INSTALLATION PRODUCTS #BEC2-VA

Meter Trough 1 Phase 3W OH/UG

SKU # 62487105824 Manufacturer Series: BEC
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Socket Type: Meter Trough
Service: 1 Phase 3W OH/UG
Meter Positions: 2
Main: Lugs, 200A Stud-Type
Amps/​Position: 100A
Voltage: 600V AC
Hub Provision: Hub Opening 2.50" w/Plate
Entry: Left-Hand
Ring Type: Screw-Type
Mounting: Surface
Dimensions: HxWxD: 15.13 x 24.63 x 5 in.

Meter Sockets, Multi-Position: Socket Type - Meter Trough; Service - 1 Phase 3W OH/UG; Meter Positions - 2; Main - Lugs, 200A Stud-Type; Amps/Position - 100; Voltage - 600V AC; Hub Provision - Hub Opening 2.50" w/Plate; Entry - Left-Hand; Ring Type - Screw-Type; Mounting - Surface; HxWxD - 15.13x24.63x5.00"; Manufacturer Series - BEC