(0)

EATON #3KN1

Meter Socket, OH/UG, 600VAC, 100A, 3 Pos, Left-Hand, Lugs, 200A, 12.13x31.00x4.75 in.

SKU: 62258802570
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Socket Type: Meter Trough
Service: OH/UG
Meter Positions: 3
Main: Lugs, 200A
Amps/Position: 100A
Voltage: 600V AC
Entry: Left-Hand
HxWxD: 12.13x31.00x4.75 in.
Description
Meter Sockets, Multi-Position: Socket Type - Meter Trough; Service - OH/UG; Meter Positions - 3; Main - Lugs, 200A; Amps/Position - 100; Voltage - 600V AC; Entry - Left-Hand; HxWxD - 12.13x31.00x4.75 in.; Additional Information - Amp: 200A, Lug Capacity: Line 6-250MCM, Load 6-10
Additional Info: Amp: 200A, Lug Capacity: Line 6-250MCM, Load 6-10