Menu Search
EATON #2K2

Multi-Gang Meter Socket, OH/UG Service, 600VAC, 200A, 2 Meter Positions, Left-Hand Entry

SKU # 62258800091
Socket Type: Meter Trough
Service: OH/UG
Meter Positions: 2
Main: Lugs, 200A
Amps/​Position: 200A
Voltage: 600V AC
Hub Provision: Hub Opening 2.50 in.
Entry: Left-Hand
Mounting: Surface
Dimensions: HxWxD: 15.12 x 26.18 x 5.12 in.

Meter Sockets, Multi-Position: Socket Type - Meter Trough; Service - OH/UG; Meter Positions - 2; Main - Lugs, 200A; Amps/Position - 200; Voltage - 600V AC; Hub Provision - Hub Opening 2.50 in.; Entry - Left-Hand; Mounting - Surface; HxWxD - 15.12x26.18x5.12 in.