Menu Search
HYDEL #SDC220PWBC

Meter Socket, 600VAC, 100A, 2 Meter Positions, Lugs, 200A Main, 26.25 in.Hx15.00 in.Wx5.00 in.D

SKU # 62075746230 Manufacturer Series: SDC
Socket Type: Meter Trough
Meter Positions: 2
Main: Lugs, 200A
Amps/​Position: 100A
Voltage: 600V AC
Dimensions: HxWxD: 26.25 x 15 x 5 in.

Meter Sockets, Multi-Position: Socket Type - Meter Trough; Meter Positions - 2; Main - Lugs, 200A; Amps/Position - 100; Voltage - 600V AC; HxWxD - 26.25x15.00x5.00 in.; Additional Information - 3 in. KO in Bottom, 4 Jaw; Manufacturer Series - SDC

Additional Info: 3 in. KO in Bottom, 4 Jaw