Multi-Gang Meter Socket, OH/UG, 600VAC, 200A, Lugs, 200A Main, 15.12 in. Hx5.37 in.Wx26.50 in.D
SKU
#
62075746330
Manufacturer Series:
HC22R
Specifications
Socket Type:
Meter Trough
Service:
OH/UG
Meter Positions:
2
Main:
Lugs, 200A
Amps/Position:
200A
Voltage:
600V AC
Dimensions:
HxWxD: 15.12 x 5.37 x 26.5 in.
Description
Meter Sockets, Multi-Position: Socket Type - Meter Trough; Service - OH/UG; Meter Positions - 2; Main - Lugs, 200A; Amps/Position - 200; Voltage - 600V AC; HxWxD - 15.12x5.37x26.50 in.; Manufacturer Series - HC22R