Menu Search
ABB INSTALLATION PRODUCTS #CO12

Meter Socket, 120/240V, 100A, 2 Meter Positions, 200A, 23.50 in.Hx16.50 in.Wx4.38 in.D

SKU # 62487100536
Socket Type: Meter Trough
Meter Positions: 2
Main: 200A
Amps/​Position: 100A
Voltage: 120/240V
Dimensions: HxWxD: 23.5 x 16.5 x 4.38 in.

Meter Sockets, Multi-Position: Socket Type - Meter Trough; Meter Positions - 2; Main - 200A; Amps/Position - 100; Voltage - 120/240V ; HxWxD - 23.50x16.50x4.38 in.; Additional Information - Enclosure: Weatherproof Type 3R

Additional Info: Enclosure: Weatherproof Type 3R