Meter Sockets, Multi-Position: Socket Type - Meter Trough; Service - 1PH 3W OH/UG; Meter Positions - 2; Main - Lugs, 200A; Amps/Position - 200; Voltage - 600V AC; Hub Provision - Hub Opening 2.50 in. w/Plate; Entry - Left-Hand; Ring Type - Screw-Type; Mounting - Surface; HxWxD - 20.00x17.50x7.43 in.; Manufacturer Series - BD2