Menu Search
Meter Sockets, Multi-Position Meter Socket, 600VAC, 100A, 15.63 in.Hx8.56 in.Hx5.44 in.D
MICROELECTRIC #PL17-INTCV-HQ

Meter Socket, 600VAC, 100A, 15.63 in.Hx8.56 in.Hx5.44 in.D

SKU # 62487100589 Manufacturer Series: PL17
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Socket Type: Meter Trough
Amps/​Position: 100A
Voltage: 600V AC
HxWxD: 15.63x8.56x5.44 in.

Meter Sockets, Multi-Position: Socket Type - Meter Trough; Amps/Position - 100; Voltage - 600V AC; HxWxD - 15.63x8.56x5.44 in.; Additional Information - Enclosure: Weatherproof Type 3R; Manufacturer Series - PL17

Additional Info: Enclosure: Weatherproof Type 3R