Menu Search
MICROELECTRIC #BEC2-VE

Meter Socket, 600VAC; 100A; 2 Meter Positions; Screw-Type Ring; Lugs; 200A Main

SKU # 62487100468 Manufacturer Series: BEC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Socket Type: Meter Trough
Meter Positions: 2
Main: Lugs, 200A
Amps/​Position: 100A
Voltage: 600V AC
Entry: Left-Hand
Ring Type: Screw-Type
Dimensions: HxWxD: 20.06 x 24.19 x 5 in.

Meter Sockets, Multi-Position: Socket Type - Meter Trough; Meter Positions - 2; Main - Lugs, 200A; Amps/Position - 100; Voltage - 600V AC; Entry - Left-Hand; Ring Type - Screw-Type; HxWxD - 20.06x24.19x5.00 in.; Additional Information - Enclosure: Weatherproof Type 3R; Manufacturer Series - BEC

Additional Info: Enclosure: Weatherproof Type 3R