Menu Search
Meter Sockets, Multi-Position Meter Socket, 600VAC; 200A; 2 Meter Positions; Screw-Type Ring; Lugs; 400A Main
MICROELECTRIC #BS42-VH

Meter Socket, 600VAC; 200A; 2 Meter Positions; Screw-Type Ring; Lugs; 400A Main

SKU # 62487103964 Manufacturer Series: BS4
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Socket Type: Meter Trough
Meter Positions: 2
Main: Lugs, 400A
Amps/​Position: 200A
Voltage: 600V AC
Entry: Right-Hand
Ring Type: Screw-Type
HxWxD: 23.38x26.25x5.31 in.

Meter Sockets, Multi-Position: Socket Type - Meter Trough; Meter Positions - 2; Main - Lugs, 400A; Amps/Position - 200; Voltage - 600V AC; Entry - Right-Hand; Ring Type - Screw-Type; HxWxD - 23.38x26.25x5.31 in.; Additional Information - Enclosure: Weatherproof Type 3R; Manufacturer Series - BS4

Additional Info: Enclosure: Weatherproof Type 3R