Menu Search
ABB INSTALLATION PRODUCTS #PL27-INV

Meter Socket, 600VAC, 200A, 20.13 in.Hx12.00 in.Wx5.44 in.D

SKU # 62487100343 Manufacturer Series: PL27
Socket Type: Meter Trough
Amps/​Position: 200A
Voltage: 600V AC
Dimensions: HxWxD: 20.13 x 12 x 5.44 in.

Meter Sockets, Multi-Position: Socket Type - Meter Trough; Amps/Position - 200; Voltage - 600V AC; HxWxD - 20.13x12.00x5.44 in.; Additional Information - Enclosure: Weatherproof Type 3R; Manufacturer Series - PL27

Additional Info: Enclosure: Weatherproof Type 3R