Menu Search
ABB INSTALLATION PRODUCTS #BEC2-V

Meter Socket, UG, 600V, 100A, 2 Meter, Left-Hand, Screw-Type, Studs, 1/2 in.

SKU # 62487102176 Manufacturer Series: BEC
Socket Type: Meter Trough
Service: UG
Meter Positions: 2
Main: Studs, 1/2 in.
Amps/​Position: 100A
Voltage: 600V
Entry: Left-Hand
Ring Type: Screw-Type
Dimensions: HxWxD: 15.13 x 24.19 x 5 in.

Meter Sockets, Multi-Position: Socket Type - Meter Trough; Service - UG; Meter Positions - 2; Main - Studs, 1/2 in.; Amps/Position - 100; Voltage - 600V; Entry - Left-Hand; Ring Type - Screw-Type; HxWxD - 15.13x24.19x5.00 in. ; Additional Information - Conductor Range: 6-1/0 AWG Load, 4 Jaw; Manufacturer Series - BEC

Additional Info: Conductor Range: 6-1/0 AWG Load, 4 Jaw