Menu Search
MICROELECTRIC #BDC2-V

Meter Socket, UG, 600VAC, 200A, 2 Pos, Left-Hand, Screw-Type Ring, Lugs, 6-250MCM

SKU # 62487104208 Manufacturer Series: BDC2
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Socket Type: Meter Socket
Service: UG
Meter Positions: 2
Main: Lugs, 6-250MCM
Amps/​Position: 200A
Voltage: 600V AC
Entry: Left-Hand
Ring Type: Screw-Type
Dimensions: HxWxD: 15.62 x 26.25 x 5.25 in.

Meter Sockets, Multi-Position: Socket Type - Meter Socket; Service - UG; Meter Positions - 2; Main - Lugs, 6-250MCM; Amps/Position - 200; Voltage - 600V AC; Entry - Left-Hand; Ring Type - Screw-Type; HxWxD - 15.62x26.25x5.25 in.; Manufacturer Series - BDC2