Menu Search

MICROELECTRIC #BD2-V

Meter Trough 1 Phase 3W OH/UG

SKU: 62487102278
Manufacturer Series: BD2
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Socket Type: Meter Trough
Service: 1 Phase 3W OH/UG
Meter Positions: 2
Main: Lugs, 200A
Amps/Position: 200A
Voltage: 600V AC
Hub Provision: Hub Opening 2.50" w/Plate
Entry: Left-Hand
Ring Type: Screw-Type
Mounting: Surface
HxWxD: 15.50x17.50x5.50"
Description
Meter Sockets, Multi-Position: Socket Type - Meter Trough; Service - 1 Phase 3W OH/UG; Meter Positions - 2; Main - Lugs, 200A; Amps/Position - 200; Voltage - 600V AC; Hub Provision - Hub Opening 2.50" w/Plate; Entry - Left-Hand; Ring Type - Screw-Type; Mounting - Surface; HxWxD - 15.50x17.50x5.50"; Manufacturer Series - BD2