Menu Search
ABB INSTALLATION PRODUCTS #JS4B-TWLMH

Microlectric® Meter Socket, 1PH OH/UG, 120/240V, 400A, 5 Jaws

SKU # 62487101134 Manufacturer Series: JS4
Type: Meter Socket
Service: 1PH OH/UG
Amps: 400A
Voltage: 120/240V
Jaws: 5
Bypass Switch: Test Block
Material: Enamel Galvanized Steel
Dimensions: 20.25 in. L

T&B JS4B-TWLMH 400A/120-240V C/W TS