Menu Search
ABB INSTALLATION PRODUCTS #PL27-INTCV

Meter Socket 200A 600V AC, 3PH 4W OH/UG

SKU # 62487102927
Type: Meter Socket
Service: 3PH 4W OH/UG
Amps: 200A
Voltage: 600V AC
Jaws: 7
Hub Provision: Hub Opening c/w Cover Plate
Ring Type: Screw-Type
Mounting: Surface
Provisions: Insulated Neutral
Material: Steel
Dimensions: HxWxD: 20 x 12 x 5.25 in.

Meter Sockets, Single Position: Type - Meter Socket; Service - 3PH 4W OH/UG; Amps - 200; Voltage - 600V AC; Jaws - 7; Hub Provision - Hub Opening c/w Cover Plate; Ring Type - Screw-Type; Mounting - Surface; Provisions - Insulated Neutral; Material - Steel; HxWxD - 20.00x12.00x5.25"