Menu Search
EATON #P27-0-IN2

Meter Socket, 1PH 4W OH/UG, 600VAC, 200A, 7 Jaws

SKU # 62103700184
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Meter Socket
Service: 1PH 4W OH/UG
Amps: 200A
Voltage: 600V AC
Jaws: 7
Dimensions: 23.37 in. W x 12.24 in. H x 5.74 in. D