Menu Search
EATON #LM2

Meter Socket 200A 600V AC, 1PH 3W OH/UG

SKU # 62258801776
Type: Meter Socket
Service: 1PH 3W OH/UG
Amps: 200A
Voltage: 600V AC
Jaws: 4
Hub Provision: Hub Opening c/w Cover Plate
Ring Type: Screw-Type
Mounting: Surface
Material: Steel
Dimensions: HxWxD: 18 x 12 x 4.75 in.

Meter Sockets, Single Position: Type - Meter Socket; Service - 1PH 3W OH/UG; Amps - 200; Voltage - 600V AC; Jaws - 4; Hub Provision - Hub Opening c/w Cover Plate; Ring Type - Screw-Type; Mounting - Surface; Material - Steel; HxWxD - 18.00x12.00x4.75"