(0)

EATON #LMB3

Meter Socket 200A 600V AC, 1PH 3W OH/UG

SKU: 62258801782
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Meter Socket
Service: 1PH 3W OH/UG
Amps: 200A
Voltage: 600V AC
Jaws: 4
Hub Provision: Hub Opening c/w Cover Plate
Ring Type: Screw-Type
Mounting: Surface
Material: Steel
HxWxD: 18.00x12.00x5.13"
Description
Meter Sockets, Single Position: Type - Meter Socket; Service - 1PH 3W OH/UG; Amps - 200; Voltage - 600V AC; Jaws - 4; Hub Provision - Hub Opening c/w Cover Plate; Ring Type - Screw-Type; Mounting - Surface; Material - Steel; HxWxD - 18.00x12.00x5.13"; Additional Information - Approvals: B.C. Approved
Additional Info: Approvals: B.C. Approved