Menu Search
EATON #J2

Meter Socket 200A 600V AC, 1PH 3W OH

SKU # 62258801615
Type: Meter Socket
Service: 1PH 3W OH
Amps: 200A
Voltage: 600V AC
Jaws: 4
Hub Provision: Hub Opening c/w Cover Plate
Ring Type: Screw-Type
Mounting: Surface
Material: Steel
Dimensions: HxWxD: 15 x 8.5 x 4.75 in.

Meter Sockets, Single Position: Type - Meter Socket; Service - 1PH 3W OH; Amps - 200; Voltage - 600V AC; Jaws - 4; Hub Provision - Hub Opening c/w Cover Plate; Ring Type - Screw-Type; Mounting - Surface; Material - Steel; HxWxD - 15.00x8.50x4.75"; Additional Information - Hub Opening: 2.50 in

Additional Info: Hub Opening: 2.50 in