(0)

EATON #J22

Meter Socket 200A 600V AC, 1PH 3W OH

SKU: 62258801622
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Meter Socket
Service: 1PH 3W OH
Amps: 200A
Voltage: 600V AC
Jaws: 4
Hub Provision: Hub Openings (2) c/w Cover Plates
Ring Type: Screw-Type
Mounting: Surface
Material: Steel
HxWxD: 15.00x8.50x4.75"
Description
Meter Sockets, Single Position: Type - Meter Socket; Service - 1PH 3W OH; Amps - 200; Voltage - 600V AC; Jaws - 4; Hub Provision - Hub Openings (2) c/w Cover Plates; Ring Type - Screw-Type; Mounting - Surface; Material - Steel; HxWxD - 15.00x8.50x4.75"; Additional Information - Hub Opening: 2.50 in
Additional Info: Hub Opening: 2.50 in