Menu Search

EATON #JU2

Meter Socket 200A 600V AC, 1PH 3W UG

SKU: 62258801662
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Meter Socket
Service: 1PH 3W UG
Amps: 200A
Voltage: 600V AC
Jaws: 4
Hub Provision: Blank Top
Ring Type: Screw-Type
Mounting: Surface
Material: Steel
HxWxD: 15.00x8.50x4.75"
Description
Meter Sockets, Single Position: Type - Meter Socket; Service - 1PH 3W UG; Amps - 200; Voltage - 600V AC; Jaws - 4; Hub Provision - Blank Top; Ring Type - Screw-Type; Mounting - Surface; Material - Steel; HxWxD - 15.00x8.50x4.75"; Additional Information - Knockouts: Bottom (2)1.25-2.50"
Additional Info: Knockouts: Bottom (2)1.25-2.50"