(0)

EATON #P27-IN2

Meter Socket 200A 600V AC, 3PH 4W OH/UG

SKU: 62258802140
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Meter Socket
Service: 3PH 4W OH/UG
Amps: 200A
Voltage: 600V AC
Jaws: 7
Hub Provision: Hub Opening c/w Cover Plate
Ring Type: Screw-Type
Mounting: Surface
Provisions: Insulated Neutral
Material: Steel
HxWxD: 24.63x9.25x5.38"
Description
Meter Sockets, Single Position: Type - Meter Socket; Service - 3PH 4W OH/UG; Amps - 200; Voltage - 600V AC; Jaws - 7; Hub Provision - Hub Opening c/w Cover Plate; Ring Type - Screw-Type; Mounting - Surface; Provisions - Insulated Neutral; Material - Steel; HxWxD - 24.63x9.25x5.38"