Meter Socket 100A 600V AC, 1PH 3W OH

SKU: 62487100173
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Type: Meter Socket
Service: 1PH 3W OH
Amps: 100A
Voltage: 600V AC
Jaws: 4
Hub Provision: Hub Opening c/w 1.25" Hub
Ring Type: Screw-Type
Mounting: Surface
Material: Steel
HxWxD: 14.50x8.00x4.13"
Meter Sockets, Single Position: Type - Meter Socket; Service - 1PH 3W OH; Amps - 100; Voltage - 600V AC; Jaws - 4; Hub Provision - Hub Opening c/w 1.25" Hub; Ring Type - Screw-Type; Mounting - Surface; Material - Steel; HxWxD - 14.50x8.00x4.13"