Menu Search
ABB INSTALLATION PRODUCTS #BQ2-2V

Meter Socket 200A 600V AC, 1PH 3W OH

SKU # 62487100209 Manufacturer Series: BQ2
Type: Meter Socket
Service: 1PH 3W OH
Amps: 200A
Voltage: 600V AC
Jaws: 4
Hub Provision: Hub Opening c/w 2.00" Hub
Ring Type: Screw-Type
Mounting: Surface
Material: Steel
Dimensions: HxWxD: 15.5 x 8.75 x 5.25 in.

Meter Sockets, Single Position: Type - Meter Socket; Service - 1PH 3W OH; Amps - 200; Voltage - 600V AC; Jaws - 4; Hub Provision - Hub Opening c/w 2.00" Hub; Ring Type - Screw-Type; Mounting - Surface; Material - Steel; HxWxD - 15.50x8.75x5.25"; Manufacturer Series - BQ2