Menu Search
Meter Sockets, Single Position Meter Socket 200A 600V AC, 1PH 3W OH
MICROELECTRIC #BS2-2V

Meter Socket 200A 600V AC, 1PH 3W OH

SKU # 62487100225 Manufacturer Series: BS2
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Meter Socket
Service: 1PH 3W OH
Amps: 200A
Voltage: 600V AC
Jaws: 4
Hub Provision: Hub Opening c/w 2.00" Hub
Ring Type: Screw-Type
Mounting: Surface
Material: Steel
Dimensions: HxWxD: 17 x 12 x 5.25 in.

Meter Sockets, Single Position: Type - Meter Socket; Service - 1PH 3W OH; Amps - 200; Voltage - 600V AC; Jaws - 4; Hub Provision - Hub Opening c/w 2.00" Hub; Ring Type - Screw-Type; Mounting - Surface; Material - Steel; HxWxD - 17.00x12.00x5.25"; Manufacturer Series - BS2