Menu Search
ABB INSTALLATION PRODUCTS #BP320-V

Meter Socket with Bypass, OH Service, 120/240V, 320A, Galvanized Steel, 34x15x5 in.

SKU # 62487101020 Manufacturer Series: BP320
RoHS Compliant
Type: Meter Socket
Service: OH
Amps: 320A
Voltage: 120/240V
Material: Galvanized Steel
Dimensions: HxWxD: 34 x 15 x 5 in.

Meter Sockets, Single Position: Type - Meter Socket; Service - OH; Amps - 320; Voltage - 120/240V; Material - Galvanized Steel; HxWxD - 34.00x15.00x5.00 in.; Manufacturer Series - BP320