Menu Search

EATON #TCC5-0

Transformer Rated Meter Socket, 20A, 600VAC, 5 Jaws

SKU: 62911391716
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Socket Type: Transformer Rated Meter
Amps: 20A
Voltage: 600V AC
Jaws: 5
Hub Provision: Opening
HxWxD: 9.00x7.50x3.50 in.
Description
Meter Sockets, Transformer Rated: Socket Type - Transformer Rated Meter; Amps - 20; Voltage - 600V AC; Jaws - 5; Hub Provision - Opening; HxWxD - 9.00x7.50x3.50 in.; Additional Information - Enclosure Rating: 3R
Additional Info: Enclosure Rating: 3R