Menu Search
Meter Sockets, Transformer Rated Transformer Rated Meter 1PH
HYDEL ENTEPRISES #CT4

Transformer Rated Meter 1PH

SKU # 62075746410 Manufacturer Series: CT4
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Socket Type: Transformer Rated Meter
Service: 1PH
Amps: 400A
Voltage: 120/240V
Jaws: 5
Dimensions: HxWxD: 36 x 20 x 8 in.

Meter Sockets, Transformer Rated: Socket Type - Transformer Rated Meter; Service - 1PH; Amps - 400; Voltage - 120/240V; Jaws - 5; HxWxD - 36.00x20.00x8.00 in.; Manufacturer Series - CT4