Menu Search
MICROELECTRIC #JS4B-4STNSEAL

Meter Socket, 1PH OH/UG, 400A, 120/240V, 4 Jaws, Aluminum

SKU # 62487100524 Manufacturer Series: JS4
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Socket Type: Transformer Rated Meter
Service: 1Phase OH/UG
Amps: 400A
Voltage: 120/240V
Jaws: 4
Material: Aluminum
Dimensions: HxWxD: 30.63 x 20.25 x 8.38 in.

Meter Sockets, Transformer Rated: Socket Type - Transformer Rated Meter; Service - 1Phase OH/UG; Amps - 400; Voltage - 120/240V; Jaws - 4; Material - Aluminum; HxWxD - 30.63x20.25x8.38 in.; Additional Information - Line Side Terminals: Overhead: 1 x 750 kcmil AL or 2 x 350 kcmil AL Underground: 2 x 1/2 in. Stud to Accommodate, 1 x 750 kcmil or 2 x 350 kcmil AL Compression Lugs; Load Side Terminals: 2 x 6-350 kcmil CU or AL 1 x 750 kcmil CU or AL; Manufacturer Series - JS4

Additional Info: Line Side Terminals: Overhead: 1 x 750 kcmil AL or 2 x 350 kcmil AL Underground: 2 x 1/2 in. Stud to Accommodate, 1 x 750 kcmil or 2 x 350 kcmil AL Compression Lugs; Load Side Terminals: 2 x 6-350 kcmil CU or AL 1 x 750 kcmil CU or AL