Menu Search
Meter Sockets, Transformer Rated Meter Socket, 1PH OH/UG, 400A, 120/240V
MICROELECTRIC #JS4B-EALNL

Meter Socket, 1PH OH/UG, 400A, 120/240V

SKU # 62487100889 Manufacturer Series: JS4
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Socket Type: Transformer Rated Meter
Service: 1Phase OH/UG
Amps: 400A
Voltage: 120/240V
Dimensions: HxWxD: 30.63 x 20.25 x 8.38 in.

Meter Sockets, Transformer Rated: Socket Type - Transformer Rated Meter; Service - 1Phase OH/UG; Amps - 400; Voltage - 120/240V; HxWxD - 30.63x20.25x8.38 in.; Manufacturer Series - JS4