Menu Search
MICROELECTRIC #CT113-L

Meter Socket, 20A, 600V, 13 Jaws

SKU # 62487100658 Manufacturer Series: CT-L
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Socket Type: Transformer Rated Meter
Amps: 20A
Voltage: 600V
Jaws: 13
Dimensions: HxWxD: 19.13 x 11.81 x 5.44 in.

Meter Sockets, Transformer Rated: Socket Type - Transformer Rated Meter; Amps - 20; Voltage - 600V; Jaws - 13; HxWxD - 19.13x11.81x5.44 in.; Additional Information - Conductor Range: 14-10 AWG ; Manufacturer Series - CT-L

Additional Info: Conductor Range: 14-10 AWG