Menu Search
Meter Sockets, Transformer Rated Meter Socket, 20A, 600V, 5 Jaws
MICROELECTRIC #CT105-L

Meter Socket, 20A, 600V, 5 Jaws

SKU # 62487100659 Manufacturer Series: CT-L
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Socket Type: Transformer Rated Meter
Amps: 20A
Voltage: 600V
Jaws: 5
HxWxD: 19.13x11.81x5.44 in.

Meter Sockets, Transformer Rated: Socket Type - Transformer Rated Meter; Amps - 20; Voltage - 600V; Jaws - 5; HxWxD - 19.13x11.81x5.44 in.; Additional Information - Conductor Range: 14-10 AWG ; Manufacturer Series - CT-L

Additional Info: Conductor Range: 14-10 AWG