Menu Search
MICROELECTRIC #CT104-5SWLHQ

Meter Socket, 20A, 600V

SKU # 62487100984 Manufacturer Series: CT-SWL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Socket Type: Transformer Rated Meter
Amps: 20A
Voltage: 600V
Dimensions: HxWxD: 18 x 8.25 x 4.5 in.

Meter Sockets, Transformer Rated: Socket Type - Transformer Rated Meter; Amps - 20; Voltage - 600V; HxWxD - 18.00x8.25x4.50 in.; Additional Information - Conductor Range: 14-10 AWG; Manufacturer Series - CT-SWL

Additional Info: Conductor Range: 14-10 AWG