Menu Search
MICROELECTRIC #CT113-SWL

Transformer Rated Meter 3Ø UG

SKU # 62487100247 Manufacturer Series: CT-SWL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Socket Type: Transformer Rated Meter
Service: 3 Phase UG
Amps: 20A
Voltage: 600V AC
Jaws: 13
Ring Type: Ring Style
Mounting: Surface
Material: Steel
Dimensions: HxWxD: 19 x 12 x 5.38 in.

Socket, Transformer Rated: Socket Type - Transformer Rated Meter; Service - 3Ø UG; Amps - 20; Voltage - 600V AC; Jaws - 13; Ring Type - Ring Style; Mounting - Surface; Material - Steel; HxWxD - 19.00x12.00x5.38"; Additional Information - Conductor Range: 14 - 10 AWG, Pre-wired Test switch Included.; Manufacturer Series - CT-SWL

Additional Info: Conductor Range: 14 - 10 AWG, Pre-wired Test switch Included.