Menu Search
ABB INSTALLATION PRODUCTS #CT113

Transformer Rated Meter 3Ø UG

SKU # 62487100349 Manufacturer Series: CT
Socket Type: Transformer Rated Meter
Service: 3 Phase UG
Amps: 20A
Voltage: 600V AC
Jaws: 13
Ring Type: Ring Style
Mounting: Surface
Material: Steel
Dimensions: HxWxD: 19 x 12 x 5.38 in.

Socket, Transformer Rated: Socket Type - Transformer Rated Meter; Service - 3Ø UG; Amps - 20; Voltage - 600V AC; Jaws - 13; Ring Type - Ring Style; Mounting - Surface; Material - Steel; HxWxD - 19.00x12.00x5.38"; Additional Information - Conductor Range: 14 - 10 AWG; Manufacturer Series - CT

Additional Info: Conductor Range: 14 - 10 AWG