Menu Search
ABB INSTALLATION PRODUCTS #Z105

Meter Socket Fifth Full

SKU # 62487104109
Jaw Type: Meter Socket Fifth
Capacity: Full
Mounting Position: 9 O'Clock
Amps: 100A
Socket: BA, BE

Meter Terminals: Jaw Type - Meter Socket Fifth; Capacity - Full; Mounting Position - 9 O'Clock; Amps - 100; Socket - BA, BE