(0)

Z-TRAUQ INC #CT-2560-150:0.1A

Current Metering Transformer 150:0.1A

SKU: 40013198990
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Current Metering Transformer
Current Ratio - Amps: 150:0.1A
BIL kV: 10
Window Size - in: 1.10 in. Dia.
Manufacturer Series: 2560
Description
Metering Current Transformers, 600V: Type - Current Metering Transformer; Current Ratio - Amps - 150:0.1A; BIL kV - 10.0 BIL kV; Window Size - in - 1.10 in. Dia.; Manufacturer Series - 2560