Menu Search

Z-TRAUQ INC #CT-2560-300:0.1A

Current Metering Transformer 300:0.1A

SKU: 40013198989
Manufacturer Series: 2560
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Current Metering Transformer
Current Ratio - Amps: 300:0.1A
BIL kV: 10
Window Size: Dia.: 1.1 in.
Description
Metering Current Transformers, 600V: Type - Current Metering Transformer; Current Ratio - Amps - 300:0.1A; BIL kV - 10.0 BIL kV; Window Size - in - 1.10 in. Dia.; Manufacturer Series - 2560